3/4 x 3/4 in. Brass Female Threaded x FIP Dielectric Union

You last purchased this on
 
Watts

Series LF3003 3/4 x 3/4 in. Brass Female Threaded x FIP Dielectric Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF3003 3/4 x 3/4 in. Brass Female Threaded x FIP Dielectric Union

  • Fast #
  • Part #WLF3003F
  • Item #3920708
  • Manufacturer Part #0009875
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Polysulfone insulator
  • Commercial and residential application
  • Buna-N gasket
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Meets federal specifications for tensile strength and thread end connections
  • Lead-Free
  • Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM A-197
BAA Compliant:
No
Collection:
Series LF3003
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dielectric Union
Height:
2-1/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
Material:
Steel
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Type:
WLF3003F
Weight:
0.65 lb
Width:
1-22/25 in