1/2 x 1/2 in. Galvanized Steel Female Threaded x FIP Dielectric Union
Series LF3004 1/2 x 1/2 in. Galvanized Steel Female Threaded x FIP Dielectric Union
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Polysulfone insulator
- Commercial and residential application
- Buna-N gasket
- Lead-Free
- Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-197
- BAA Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Series LF3004
- Depth:
- 2-1/50 in
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Dielectric Union
- Height:
- 2-19/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-5/8 in
- Material:
- Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 250 psi
- Weight:
- 0.49 lb
- Width:
- 1-13/25 in