1 x 1 in. Female Threaded Malleable Iron Dielectric Union
Series LF3006 1 x 1 in. Female Threaded Malleable Iron Dielectric Union
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Maximum pressure is 250 PSI (17.2 BAR)
- Maximum temperature 180 degrees F (82 degrees C)
- Buna-N gasket
- FIP thread to FIP thread (black) connections
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Series LF3006
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dielectric Union
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Weight:
- 0.69 lb
- Width:
- 1-22/25 in