2-1/2 x 2-1/2 in. 175 psi FIP x Copper Solder Dielectric Union
Series LF3100 2-1/2 x 2-1/2 in. 175 psi FIP x Copper Solder Dielectric Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Polysulfone insulator
- Commercial and residential application
- Buna-N gasket
- Lead-Free
- Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Series LF3100
- End Connection 1:
- FIPT
- End Connection 2:
- Solder
- End Connections:
- FIPT x Solder
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Dielectric Union
- Height:
- 4-11/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 5-1/8 in
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Type:
- WLF3100M3L
- Weight:
- 12.71 lb
- Width:
- 6 in