3/4 in. Copper Alloy MNPT x FNPT 100# 210 Relief Valve

You last purchased this on
 
Watts

Series LF3L 3/4 in. Copper Alloy MNPT x FNPT 100# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF3L 3/4 in. Copper Alloy MNPT x FNPT 100# 210 Relief Valve

  • Fast #
  • Part #WLF3L100F
  • Item #4524995
  • Manufacturer Part #0121327
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flanged end connections
  • Lightweight
  • Stainless steel for corrosion resistance
  • Horizontal or vertical installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI Z21.22
ASME:
ASME Section IV
Application:
Commercial, Industrial, Residential, Water Heaters
BAA Compliant:
Yes
CSA Certified:
CSA 4.4
Collection:
Series LF3L
Depth:
2-19/100 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Thread
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
3-11/64 in
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Alloy, Plastic
Material Type:
Silicone
Maximum Temperature:
210
NSF Certified:
Yes
Pressure - Maximum:
75 psi
Pressure Class:
100#
Recommended Valve Application:
Gas, Water
Valve Body Material:
Copper Alloy
Valve Body Style:
Poppet
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.65 lb
Width:
1-5/32 in