Series LF3L 3/4 in. Copper Alloy MNPT x FNPT 125# 210 Relief Valve

Part #WLF3L125F  |  Item #3953634  |  Manufacturer Part #0556033

$ 100.00 EACH

Pressure Class

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead free body construction
  • Test lever included
  • Relieves excessive pressure on tankless water heaters
  • ASME approved

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Collection: Series LF3L

Depth: 2-1/2 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Height: 4-1/4 in

ISO Specifications: ISO 9001-2000

Lead Law Compliant: Yes

Material: Bronze

Maximum Temperature: 210

Pressure Class: 125#

Recommended Valve Application: [Commercial, Residential, Industrial, Gas, Water]

Valve Operator: Lever Handle

Valve Size: 3/4 in

Valve Type: Relief Valve

Weight: 0.52

Width: 1-11/25 in