Watts Series LF3L 3/4 in. Copper Alloy MNPT x FNPT 150# 210 Relief Valve

WLF3L150F

Manufacturer Part #: 0556034

Pressure Class

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free body construction
  • Test lever included
  • Relieves excessive pressure on tankless water heaters
  • ASME approved

SPECIFICATIONS

ADA Compliant
No
Application
Water Heaters
BAA Compliant
Yes
Collection
Series LF3L
Depth
2-1/2 in
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Fitting Size 2
3/4 in
Height
4-1/4 in
ISO Specifications
ISO 9001-2000
Lead Law Compliant
Yes
Maximum Pressure
113 psi
Maximum Temperature
210
Type
WLF3L150F
Valve Operator
Lever Handle
Valve Type
Relief Valve
Weight
0.5
Width
1-11/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday