3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

This product has been replaced by

3/4 IN LF40XL-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN LF40XL-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F556016
You last purchased this on
 
Watts

Series LF40L 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 IN LF40XL-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN LF40XL-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F556016
Watts

Series LF40L 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF40XL150210F
  • Item #3919960
  • Manufacturer Part #0556016
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Product Details

  • Completely automatic and reseats after temperature or pressure relief: Ideal for all domestic water heater applications
  • Listed by CSA (ANSI Z21.22/CSA 4.4) and the National Board (ASME Boiler Code Section IV): Inspector friendly, peace of mind
  • Incorporates an inert thermal element coating: Provides effective isolation from mineral deposits (liming) and galvanic corrosion
  • Every valve is tested for performance prior to shipping: Specify and install with confidence
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
Application:
Commercial, Water Heaters
BAA Compliant:
Yes
Collection:
Series LF40L
Depth:
3 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
11 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Bronze
Maximum Temperature:
210
Pressure - Maximum:
113 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
1.75 lb
Width:
2-5/8 in