Watts

Series LF7 1-1/4 in. Copper Silicon Alloy Female Threaded Check Valve

Part #WLF710U2GF  |  Manufacturer Part #0792067

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series LF7

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Material: Copper Silicon Alloy

Maximum Pressure: 150 psi

Valve Disc Material: Silicone

Valve Seat Material: Buna-N

Valve Size: 1-1/4 in

Valve Type: Check Valve