1 in. Brass FNPT Backflow Preventer
Series LF7R 1 in. Brass FNPT Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Female union NPT
- Matches lay length for series 7 dual check valve
- Lead free brass construction for durability
- For 1 in. LF7R U2 series
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1024, ANSI 61-G
- ASSE Standards:
- ASSE 1024
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.6
- Collection:
- Series LF7R
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 5 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Commercial, Residential, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- Type:
- W757NDCDABFGCFMAL
- UL Listed:
- No
- Valve Body Style:
- Inline
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Santoprene
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 0.27 lb
- Width:
- 4 in