Series LF8 FHT Brass 3/4 in. 125 psi BFP Vacuum Breaker

Part #WLFNF8F  |  Item #4384687  |  Manufacturer Part #0792093

$ 52.69 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead-Free
  • Especially made for wall and yard hydrants. Permits manual draining for freezing conditions
  • Stainless steel working parts for longevity
  • Durable rubber diaphragm and disc for consistent positive seating

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.1.3

ASSE Standards: ASSE 1011

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Series LF8

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 2-1/4 in

End Connection 1: FTP

End Connection 2: MPT

End Connections: FTP x MPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-1/2 in

Material: Copper Silicon Alloy

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 372

Type: WLFNF8F

Valve Disc Material: Rubber

Valve Size: 3/4 in

Valve Type: BFP Vacuum Breaker

WaterSense Labeled: No

Weight: 5.3

Width: 1-81/100 in