FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker

You last purchased this on
 
Watts

Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF8AF
  • Item #4384685
  • Manufacturer Part #0792091
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel working parts for longevity
  • Durable rubber diaphragm and disc for consistent positive seating
  • Furnished with exclusive “non-removable” feature and standardly equipped to allow sill cock to be drained
  • Lead-Free
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.1.3
ASSE Standards:
ASSE 1011
BAA Compliant:
No
Collection:
Series LF8
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
FTP
End Connection 2:
MPT
End Connections:
FTP x MPT
Height:
1-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
1-1/2 in
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Disc Material:
Rubber
Valve Size:
3/4 in
Valve Type:
BFP Vacuum Breaker
Weight:
4 lb