Watts
Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker
Part #WLF8BCF | Item #4384684 | Manufacturer Part #0792090
Valve Size:
3/4 inProduct Details
- Furnished with exclusive patented “non-removable” feature, standardly equipped to allow sill cock to be drained, constructed of durable, corrosion-resistant, reinforced thermoplastic. Tamper-proof feature
- Stainless steel working parts for longevity
- Durable rubber diaphragm and disc for consistent positive seating
- Lead-Free
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.1.3
ASSE Standards: ASSE 1011
BAA Compliant: No
Collection: Series LF8
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 1-37/100 in
End Connection 1: FTP
End Connection 2: MPT
End Connections: FTP x MPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Height: 1-1/2 in
IAPMO Listed: Yes
Length: 1-3/8 in
Material: Copper Silicon Alloy
Maximum Pressure: 125 psi
Maximum Temperature: 180
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 372
UL Listed: No
Valve Disc Material: Rubber
Valve Size: 3/4 in
Valve Type: BFP Vacuum Breaker
Weight: 4
Width: 1-37/100 in