Watts

Series LF800M4QT FNPT Copper Silicon Alloy 1 in. 150 psi BFP Vacuum Breaker

Part #WLF800M4QTG  |  Manufacturer Part #0792012

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Replaceable seat
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Easy internal access

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 1020

BAA Compliant: No

Collection: Series LF800M4QT

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 4-1/2 in

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 140

Minimum Temperature: 33

UL Listed: No

Valve Body Style: Angle

Valve Disc Material: Silicone

Valve Operator: T-Handle

Valve Seat Material: Engineered Plastic

Valve Size: 1 in

Valve Type: BFP Vacuum Breaker

Weight: 6.08

Width: 8-1/2 in