FNPT Copper Silicon Alloy 1/2 in. 150 psi BFP Vacuum Breaker

This product has been replaced by

1/2 IN LEAD FREE ANTI-SIPHON PRESSURE VACUUM BREAKER BACKFLOW PREVENTER QUARTER TURN SHUTOFF TEE HANDLES FREEZE SENSOR
Watts 1/2 IN LEAD FREE ANTI-SIPHON PRESSURE VACUUM BREAKER BACKFLOW PREVENTER QUARTER TURN SHUTOFF TEE HANDLES FREEZE SENSOR
Manufacturer Part #T792010
You last purchased this on
 
Watts

Series LF800M4QT FNPT Copper Silicon Alloy 1/2 in. 150 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/2 IN LEAD FREE ANTI-SIPHON PRESSURE VACUUM BREAKER BACKFLOW PREVENTER QUARTER TURN SHUTOFF TEE HANDLES FREEZE SENSOR
Watts 1/2 IN LEAD FREE ANTI-SIPHON PRESSURE VACUUM BREAKER BACKFLOW PREVENTER QUARTER TURN SHUTOFF TEE HANDLES FREEZE SENSOR
Manufacturer Part #T792010
Watts

Series LF800M4QT FNPT Copper Silicon Alloy 1/2 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF800M4QTD
  • Item #3920229
  • Manufacturer Part #0792010
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaceable seat
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Lead free construction
  • Easy internal access
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 1020
BAA Compliant:
No
Collection:
Series LF800M4QT
Color Finish Category:
Bronze Tones
Color Finish Name:
Cast Bronze
Depth:
9-1/2 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
4-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
150 psi
Valve Body Style:
Angle
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
1/2 in
Valve Type:
BFP Vacuum Breaker
Weight:
3.77 lb
Width:
8-1/2 in