FNPT Copper Silicon Alloy 2 in. 150 psi BFP Vacuum Breaker
This product has been replaced by
Manufacturer Part #T792015
Series LF800M4QT FNPT Copper Silicon Alloy 2 in. 150 psi BFP Vacuum Breaker
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable seat
- Female NPT inlet and outlet with quarter turn shutoffs
- Lead free construction
- Easy internal access
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1020
- BAA Compliant:
- No
- Collection:
- Series LF800M4QT
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 13 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 11-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Plastic
- Valve Size:
- 2 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 16.6 lb
- Width:
- 12 in