3 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

This product has been replaced by

Watts Cast Iron Flanged 175 psi Backflow Preventer
Watts 3 in. Cast Iron Flanged 175 psi Backflow Preventer
Manufacturer Part #F122613
You last purchased this on
 
Watts

Series LF009 3 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Watts Cast Iron Flanged 175 psi Backflow Preventer
Watts 3 in. Cast Iron Flanged 175 psi Backflow Preventer
Manufacturer Part #F122613
Watts

Series LF009 3 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

  • Fast #
  • Part #WLF009NRSM
  • Item #4525761
  • Manufacturer Part #0122613
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Single access cover and modular check construction for ease of maintenance
  • No special tools required for servicing
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • Replaceable seats for economical repair
  • Internal relief valve for reduced installation clearances
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Coating:
Epoxy
Collection:
Series LF009
Depth:
37 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Height:
17-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
34-1/4 in
Material:
Cast Iron
Maximum Temperature:
110
Minimum Temperature:
35
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Lever Handle
Valve Seat Material:
Plastic
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Zone Assembly
Weight:
191 lb
Width:
24 in