Watts

Series LFB6080 1 in. Bronze Full Port NPT 600# Ball Valve

Part #WLFB6080G2G  |  Manufacturer Part #0450104

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full port design
  • NSF 61-G certification
  • 600 PSI WOG rating
  • NPT threaded end connection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372

BAA Compliant: Yes

Collection: Series LFB6080

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Handle Material: Zinc Plated Steel

Height: 5-11/25 in

IAPMO Listed: No

Length: 3 in

MSS Specifications: MSS-SP-110

Material: Bronze

Maximum Pressure: 600 psi WOG

Maximum Temperature: 400

Minimum Temperature: 0

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 600#

Recommended Valve Application: Gas

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Virgin PTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.43

Width: 3-1/4 in