Series LFB6780-M1 3/4 in. Bronze Full Port NPT 400# Ball Valve

Part #WLFB6780M1F  |  Item #4631729  |  Manufacturer Part #0555220

$ 77.25 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 400 PSI (28 BAR) WOG non-shock at 100 degrees F (38 degrees C)
  • Blowout proof pressure retaining stem
  • Threaded NPT end connections
  • Full port

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B16.18

BAA Compliant: No

Clean Bagged: No

Collection: Series LFB6780-M1

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 2-11/20 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connection 3: NPT

End Connections: Female Threaded x NPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Handle Type: Lever

Height: 4-11/20 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-13/16 in

Material: Bronze

Maximum Pressure: 400 psi

Maximum Temperature: 350

Minimum Temperature: 0

NSF Certified: No

Pressure Class: 400#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.1

Width: 1-59/100 in