3/4 in. Copper Silicon Alloy Full Port Solder 400# Ball Valve
Series LFB6780-M1 3/4 in. Copper Silicon Alloy Full Port Solder 400# Ball Valve
Package Quantity Info:
EA: 1 IP: 8 CA: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowout proof pressure retaining stem
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B.16.18
- Collection:
- Series LFB6780-M1
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connection 3:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve