1/2 in. Male Threaded x GHT Boiler Drain Valve
Series LFBD 1/2 in. Male Threaded x GHT Boiler Drain Valve
Frequently Purchased Together
Product Details
- Angle pattern
- Dual inlet connection, male IPS or solder inlet
- Lead free construction
- Hose thread outlet
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series LFBD
- Depth:
- 4 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- GHT
- End Connections:
- Male Threaded x GHT
- Height:
- 3-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Plug Included:
- No
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve
- Weight:
- 0.51 lb
- Width:
- 2 in