Watts
Series LFBD 3/4 in. MIP x Hose Boiler Drain Valve
Part #WLFBD2CF | Item #4525264 | Manufacturer Part #0123619
Valve Size
Product Details
- Lead-Free
- Angle pattern
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Collection: Series LFBD
Depth: 4 in
End Connection 1: MIP
End Connection 2: Hose Threaded
End Connections: MIP x Hose Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Handle Material: Cast Iron
Height: 2 in
High Pressure: 200
Material: Brass
Maximum Pressure: 200 psi
Maximum Temperature: 180
NSF Certified: No
Plug Diameter: No
Type: Boiler Drain Valve
UL Listed: No
Valve Body Material: Brass
Valve Body Style: Angle
Valve Operator: Wheel Handle
Valve Size: 3/4 in
Valve Type: Boiler Drain Valve
Weight: 0.51
Width: 4 in