Watts
Series LFBD-QT 1/2 in. MIP and Solder x Hose Boiler Drain Valve
Part #WLFBDQTD | Item #4525309 | Manufacturer Part #0123631
Valve Size
Product Details
- Lead free construction
- Angle pattern
- Dual inlet connection
- Hose thread outlet
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Collection: Series LFBD-QT
Depth: 1 in
End Connection 1: Male Threaded
End Connection 2: Male Threaded
End Connections: Male Threaded
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Height: 4 in
High Pressure: 200
Material: Forged Brass
Maximum Pressure: 200 psi
Maximum Temperature: 250
NSF Certified: No
Plug Diameter: No
Type: Boiler Drain Valve
UL Listed: No
Valve Body Style: Angle
Valve Size: 1/2 in
Valve Type: Boiler Drain Valve
Weight: 0.38
Width: 2 in