Watts

Series LFBRV 3/4 in. Copper Silicon Alloy Full Port Ball Valve

Part #WLFBRVT80F  |  Manufacturer Part #0125273

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile design
  • Blowout proof stem
  • Full port ball valve
  • Easy installation

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B.16.18

BAA Compliant: No

Collection: Series LFBRV

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 1-14/25 in

End Connection 1: Female Threaded

End Connection 2: Compression

End Connections: Female Threaded x Compression

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 5-13/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

MSS Specifications: MSS-SP-110

Material: Copper Silicon Alloy

Maximum Pressure: 400 psi

Maximum Temperature: 100

NSF Certified: No

UL Listed: No

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: Virgin PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.07

Width: 3-22/25 in