Watts

Series LFBRV 3/4 in. Copper Silicon Alloy Reduced Port Ball Valve

Part #WLFBRVPXPXP125F  |  Manufacturer Part #0125275

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation
  • Low profile design
  • Full port ball valve
  • Blowout proof stem

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series LFBRV

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 1-14/25 in

End Connection 1: Crimp

End Connection 2: Crimp

End Connections: Crimp

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 3-22/25 in

Lead Law Compliant: Yes

MSS Specifications: MSS-SP-110

Material: Copper Silicon Alloy

Maximum Pressure: 125 psi

Maximum Temperature: 100

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: Virgin PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.13

Width: 5-11/25 in