1-1/4 in. Flow Measurement Valve
Series LFCSM-61-S 1-1/4 in. Flow Measurement Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bi-directional flow
- Solder ends
- Lead free body
- Positive shutoff
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Series LFCSM-61-S
- Depth:
- 3-69/100 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 7-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/16 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 2.33 lb
- Width:
- 3-1/2 in