Watts

Series LFDPG-1 1/4 in. Bottom Entry Pressure Gauge

Part #WLFDPG1212030B  |  Manufacturer Part #0121638

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ABS polymer case
  • Kostil polymer window
  • Copper alloy bourdon sensing element
  • Tin alloy welding

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series LFDPG-1

Color Finish: Black

Color Finish Category: Blacks

Depth: 1 in

End Connection 1: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 3 in

Material: Plastic

Material Type: ABS, Polymer

Maximum Pressure: 30 psi

Maximum Temperature: 176

Minimum Temperature: -4

NSF Certified: No

Temperature Range: -4 to 176 Deg F

Weight: 0.23

Width: 3 in