Watts Series LFF1116 2 in. Brass NPT Relief Valve

WLFF1116FHK

Valve Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable to relieve between 20-175 psi
  • Angle pattern
  • Copper tubing/brass fittings
  • Epoxy coated
  • NPT Threaded
  • Stabilizes water distribution pressure during tank or water tower repairs

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
Series LFF1116
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Brass
Maximum Pressure
175 psi
Valve Size
2 in
Valve Type
Relief Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday