2 in. Bronze Full Port Threaded 600# Ball Valve
Series LFFBV 2 in. Bronze Full Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimal pressure drop due to full size ports
- Bottom loaded blowout proof stem
- Suitable for a full range of liquids and gases
- Lead-Free
- Fast quarter-turn open or close operation
- Vinyl insulator on heavy duty zinc plated carbon steel handles
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFFBV
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 3 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Handle Type:
- T-handle
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS-SP-110
- Material:
- Bronze
- Maximum Temperature:
- 350
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.22 lb
- Width:
- 4-1/2 in