Watts

Series LFFBV-3C 2-1/2 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve

Part #WLFFBV3CL  |  Manufacturer Part #0555108

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Certified to NSF standard 61/ANSI 8

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61-8

ASME Specifications: [ASME B16.38, ASME B16.44]

BAA Compliant: No

Collection: Series LFFBV-3C

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 13-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Handle Material: Steel

Height: 4-7/10 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-5/16 in

MSS Specifications: MSS-SP-110

Material: [Copper Silicon Alloy, Brass]

Maximum Pressure: 400 psi

Maximum Temperature: 400

Minimum Temperature: -40

NSF Certified: Yes

NSF Specifications: NSF 61-8

Pressure Class: 600#

Recommended Valve Application: [Gas, Water]

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Virgin PTFE

Valve Size: 2-1/2 in

Valve Stem: Bottom-loaded/Blowout-proof

Valve Type: Ball Valve

Weight: 7.12

Width: 8-1/5 in