Series LFFBV-4 1/2 in. Copper Silicon Alloy Full Port Solder 600# Ball Valve

Part #WLFFBVS4D  |  Item #4827349  |  Manufacturer Part #0555128

$ 14.75 EACH
(Pricing is for 1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead free construction
  • Full port
  • Solder end connection
  • NSF approved

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61-8, ANSI 61-G]

BAA Compliant: No

Collection: Series LFFBV-4

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 1-1/4 in

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2 in

MSS Specifications: MSS-SP-110

Material: [Copper Silicon Alloy, Brass]

Maximum Pressure: [600 WOG, 150 WSP]

Maximum Temperature: 400

Minimum Temperature: -40

NSF Certified: Yes

NSF Specifications: [NSF 61-8, NSF 61 Annex G]

Pressure Class: 600#

Recommended Valve Application: Gas

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Virgin PTFE

Valve Size: 1/2 in

Valve Stem: Bottom-loaded/Blowout-proof

Valve Type: Ball Valve

Weight: 0.37

Width: 2-1/2 in