Watts

Series LFFBVS-4B 3/4 in. Brass Full Port Solder 600# Ball Valve

Part #WLFFBVS4BF  |  Manufacturer Part #0555288

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series LFFBVS-4B

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Material: Brass

Maximum Pressure: 600 psi

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Virgin PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve