1 in. Copper Silicon Alloy Solder Stop & Waste Valve

You last purchased this on
 
Watts

Series LFIT6300 1 in. Copper Silicon Alloy Solder Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFIT6300 1 in. Copper Silicon Alloy Solder Stop & Waste Valve

  • Fast #
  • Part #WLFIS6301G
  • Item #4525304
  • Manufacturer Part #0123630
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Side drain waste port for downstream draining or venting
  • Adjustable packing design
  • Lead free brass body construction
  • Chrome plated lead free brass ball
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series LFIT6300
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
2 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Type:
Lever
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS-SP-110
Material:
Copper Silicon Alloy
Maximum Temperature:
350
Minimum Temperature:
-40
NSF Certified:
No
Pressure - High:
600
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
Copper Silicon Alloy
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Stop & Waste Valve
Weight:
1.22 lb
Width:
3 in