1/2 in. Copper Silicon Alloy Solder Stop & Waste Valve
Series LFIT6300 1/2 in. Copper Silicon Alloy Solder Stop & Waste Valve
Frequently Purchased Together
Product Details
- Side drain waste port for downstream draining or venting
- Adjustable packing design
- Lead free brass body construction
- Chrome plated lead free brass ball
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series LFIT6300
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS-SP-110
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 350
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 600
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Copper Silicon Alloy
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Stop & Waste Valve
- Weight:
- 0.41 lb
- Width:
- 2 in