1 in. Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LFMMV 1 in. Thermostat Tempering Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFMMV 1 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLFMMVM1USG
  • Item #3920883
  • Manufacturer Part #0559121
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thermostat controls both hot and cold water
  • Lead-Free
  • Solid wax hydraulic principle thermostat assures dependable mixing of hot and cold water
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1017
BAA Compliant:
Yes
Capacity:
13 GPM at 45PSI
Collection:
Series LFMMV
Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Depth:
3-69/100 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Flow Rate:
20 gpm
Height:
5-7/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
PipeTubing Size:
1 in
Pressure - High:
45
Pressure - Maximum:
150 psi
Type:
WLFMMVM1USG
Valve Body Material:
Copper Silicon Alloy
Valve Bonnet Type:
Union
Valve Size:
1 in
Weight:
2.72 lb
Width:
3-1/2 in