1/2 in. CPVC Thermostat Mixing Valve
Series LFMMV 1/2 in. CPVC Thermostat Mixing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- Lead free brass construction
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Capacity:
- 13 GPM at 45PSI
- Collection:
- Series LFMMV
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- Depth:
- 6-31/100 in
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- Flow Rate:
- 0.5 gpm - 20 gpm
- Height:
- 2-63/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- Pressure - High:
- 45
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- Weight:
- 1.92 lb
- Width:
- 4-1/2 in