Series LFMMV 3/4 in. CPVC Thermostat Mixing Valve

Part #WLFMMVM1CPVCF  |  Item #3919762  |  Manufacturer Part #0559162

$ 302.63 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Capacity: 13 GPM at 45PSI

Collection: Series LFMMV

Color Finish: Rough Bronze

Color Finish Category: Bronze Tones

Depth: 6-31/100 in

End Connection 1: Push

End Connection 2: Push

End Connection 3: Push

End Connections: Push

Flow Rate: 0.5 gpm - 20 gpm

Height: 2-63/100 in

High Pressure: 45

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 150 psi

Maximum Temperature: 200

Recommended Valve Application: Water

Valve Size: 3/4 in

Valve Type: Mixing Valve

Weight: 2.34

Width: 4-1/2 in