Watts
Series LFN170 1-1/4 in. Thermostat Tempering Valve
Part #WLFN170M3H | Item #4037737 | Manufacturer Part #0559126
Valve Size
Product Details
- Uses paraffin-based thermostat to sense and adjust outlet temperature
- Dirt and lime resistant poppet and seat design
- Virtual shutoff if supply pressure fails
- Vandal-resistant locking mechanism to secure temperature setting
- Factory tested
- Lead-Free
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1017
BAA Compliant: Yes
CSA Certified: Yes
Capacity: 95 GPM at 45 PSI
Collection: Series LFN170
Color Finish: Rough Bronze
Color Finish Category: Bronze Tones
Depth: 6-3/4 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: Female Threaded
End Connections: NPT
Flow Rate: 4 gpm
Height: 10-3/4 in
High Pressure: 45
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 200
Pipe Tubing Size: 1-1/4 in
Type: WLFN170M3
Valve Body Material: Brass
Valve Size: 1-1/4 in
Valve Type: Thermostat Mixing Valve
Weight: 9.44
Width: 4-13/100 in