1 in. Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LFN170 1 in. Thermostat Tempering Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFN170 1 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLFN170M3G
  • Item #3920690
  • Manufacturer Part #0559125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dirt and lime resistant poppet and seat design
  • 68 gallons per minute capacity at 45 PSID
  • Paraffin-based thermostat to sense and adjust outlet temperature
  • Vandal resistant locking mechanism to secure temperature setting
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
CSA Certified:
Yes
Capacity:
68 GPM at 45 PSI
Collection:
Series LFN170
Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Depth:
10-81/100 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connection 3:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
4 gpm - 68 gpm
Height:
2-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
Pressure - High:
45
Pressure - Maximum:
125 psi
Valve Size:
1 in
Weight:
4.83 lb
Width:
4-3/4 in