3/4 in. Thermostat Tempering Valve
Series LFN170 3/4 in. Thermostat Tempering Valve
Frequently Purchased Together
Product Details
- Dirt and lime resistant poppet and seat design
- Virtual shutoff if supply pressure fails
- Uses paraffin-based thermostat to sense and adjust outlet temperature
- Lead-Free
- Factory tested
- Vandal-resistant locking mechanism to secure temperature setting
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017
- BAA Compliant:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 45 GPM at 45 PSI
- Collection:
- Series LFN170
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- Depth:
- 10-81/100 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- Female Threaded
- End Connections:
- NPT x Female Threaded
- Flow Rate:
- 3 gpm
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- PipeTubing Size:
- 3/4 in
- Pressure - High:
- 45
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 4.83 lb
- Width:
- 4-3/4 in