Watts Series LFN223F 3 in. 175 psi Iron Flanged Pressure Reducing Valve

WLFN223FM2M

Manufacturer Part #: 0298620

Valve Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Lead free iron body construction
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting nylon reinforced diaphragm
  • Sealed spring cage for accessible outdoor or pit installations
  • Stainless steel piston
  • Maximum working pressure 175 PSI (12.1 BAR)

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
Yes
Collection
Series LFN223F
Depth
19-1/2 in
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
3 in
Height
14-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
No
Valve Disc Material
EPDM
Valve Type
Pressure Reducing Valve
Weight
83
Width
11-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday