1 in. Bronze Female Threaded 210F Relief Valve
This product has been replaced by
Manufacturer Part #F556019
LFN240X Series 1 in. Bronze Female Threaded 210F Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tamper resistant bonnet screws
- 6 Inch thermostat length
- Lead free construction
- Non-mechanical seat to disc alignment
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- BAA Compliant:
- Yes
- Collection:
- LFN240X Series
- Depth:
- 15-22/25 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Bronze
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Commercial, Fire, Gas, Oil, Water, Water Heaters
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve
- Weight:
- 2.75 lb
- Width:
- 3-1/4 in