Watts
Series LFN36 1/2 in. Brass MNPT 15# 250 Relief Valve
Part #WLFN36M1D | Item #3920141 | Manufacturer Part #0556030
Valve Size
Product Details
- Low profile
- All Lead-Free brass body
- Protective cap
- Suitable for low pressure steam and water service
- Features Lead-Free construction to comply with Lead-Free installation requirements
- This 1/2 inch Lead-Free vacuum relief valve is suitable for low pressure steam and water service, and is ideal for use in domestic water heaters and supply tanks
- This valve automatically allows air to enter into the piping system to prevent vacuum conditions that could siphon water from the system and damage water equipment
- Lead-Free
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z21.22
Application: Water Heaters
BAA Compliant: No
CFM: 15
Collection: Series LFN36
Depth: 2-1/2 in
End Connection 1: MPT
End Connections: MPT
Height: 2-14/25 in
Lead Law Compliant: Yes
Length: 2 in
Material: Brass
Maximum Pressure: 15 psi
Maximum Temperature: 250
Pressure Class: 15#
Recommended Valve Application: Water
Valve Body Material: Brass
Valve Size: 1/2 in
Valve Type: Pressure Relief Valve
Weight: 4