1/2 in. Cast Copper Silicon Alloy Union NPT x FNPT Pressure Reducing Valve
Series LFN45B-M1 1/2 in. Cast Copper Silicon Alloy Union NPT x FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Serviceable in line
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Collection:
- Series LFN45B-M1
- End Connection 1:
- Union NPT
- End Connection 2:
- FNPT
- End Connections:
- Union NPT x FNPT
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/16 in
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Recommended Valve Application:
- Commercial, Plumbing, Residential, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- Elastomer
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2 lb
- Width:
- 2-1/4 in