1 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat x FNPT Pressure Reducing Valve
Series LFN45B-M1 1 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat x FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Serviceable in line
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B356
- Collection:
- Series LFN45B-M1
- Depth:
- 2-11/25 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- FNPT
- End Connections:
- Socket Weld x FNPT
- FM Approved:
- No
- Height:
- 7-19/50 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Standard
- Valve Disc Material:
- Elastomer
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.18 lb
- Width:
- 5-63/100 in