3/4 in. 400 psi Cast Copper Silicon Alloy Union CPVC Pressure Reducing Valve

You last purchased this on
 
Watts

LFN45B Series 3/4 in. 400 psi Cast Copper Silicon Alloy Union CPVC Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

LFN45B Series 3/4 in. 400 psi Cast Copper Silicon Alloy Union CPVC Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUCPVCF
  • Item #4384666
  • Manufacturer Part #0009486
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Integral stainless steel strainer
  • Lead-Free
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
No
CSA Certified:
CSA B356
Collection:
LFN45B Series
Depth:
7-19/50 in
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Height:
6 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Recommended Valve Application:
Water
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Port Opening:
Standard Port
Valve Seat Material:
Thermoplastic
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2 lb
Width:
5-63/100 in