3/4 in. Cast Copper Silicon Alloy NPT Union x FNPT Pressure Reducing Valve (PRV)
Series LFN45B-M1 3/4 in. Cast Copper Silicon Alloy NPT Union x FNPT Pressure Reducing Valve (PRV)
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Serviceable in line
- Bypass feature controls thermal expansion pressure
- Integral stainless steel strainer
- Lead-Free
- Sealed spring cage on all models for accessible outdoor or pit installations
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B356
- Collection:
- Series LFN45B-M1
- Depth:
- 7-19/50 in
- End Connection 1:
- Union FNPT
- End Connection 2:
- FNPT
- End Connections:
- Union FNPT x FNPT
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- Elastomer
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2 lb
- Width:
- 2-1/4 in