3/4 in. 300 psi Cast Copper Silicon Alloy NPT Union x FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

LFN45B Series 3/4 in. 300 psi Cast Copper Silicon Alloy NPT Union x FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

LFN45B Series 3/4 in. 300 psi Cast Copper Silicon Alloy NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1U070F
  • Item #4631663
  • Manufacturer Part #0009484
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure setting at 70 PSI (483 kPa)
  • Thermoplastic seat and cage
  • NPT threaded union inlet and NPT female outlet
  • Sealed spring cage for accessible outdoor or pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
No
CSA Certified:
CSA B356
Coating:
Corrosion Resistant
Collection:
LFN45B Series
Depth:
2-11/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
7-19/50 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
300 psi
Pressure Class:
75#
Recommended Valve Application:
Water
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2 lb
Width:
5-63/100 in