Watts

Series LFN55B 1-1/2 in. 300 psi Brass FNPT Pressure Reducing Valve

Part #WLFN55BUJ  |  Manufacturer Part #0009683

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.2

ASSE Standards: ASSE 1003

Application: [Commercial, Residential]

BAA Compliant: No

CSA Certified: CSA B356

Collection: Series LFN55B

Depth: 11-22/25 in

End Connection 1: Union

End Connection 2: Female Threaded

End Connections: Union x Female Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 5-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 400 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Valve Disc Material: Reinforced EPDM

Valve Seat Material: Thermoplastic

Valve Size: 1-1/2 in

Valve Type: Pressure Reducing Valve

Weight: 8.54

Width: 9-13/100 in