Watts

Series LFN55B 2 in. 300 psi Brass FNPT Pressure Reducing Valve

Part #WLFN55BK  |  Manufacturer Part #0009690

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

BAA Compliant: No

Collection: Series LFN55B

Depth: 11-22/25 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 5-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 400 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: No

Recommended Valve Application: Water

Valve Disc Material: Reinforced EPDM

Valve Size: 2 in

Valve Type: Pressure Reducing Valve

Weight: 7.85

Width: 9-13/100 in